This product requires certification to purchase.

36-3/4 x 29-7/8 in. 6.2 cu. ft. 4-Burner Electric Induction Slide-In Range in Stainless Steel

JennAir

Rise™ 36-3/4 x 29-7/8 in. 6.2 cu. ft. 4-Burner Electric Induction Slide-In Range in Stainless Steel

  • Fast #
  • Part #JJIS1450ML
  • Item #10132996
  • Manufacturer Part #JIS1450ML
4.6 out of 5 Customer Rating
Brand image
JennAir

Rise™ 36-3/4 x 29-7/8 in. 6.2 cu. ft. 4-Burner Electric Induction Slide-In Range in Stainless Steel

  • Fast #
  • Part #JJIS1450ML
  • Item #10132996
  • Manufacturer Part #JIS1450ML
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Magnetic induction
  • True convection
  • Assisted cooking
  • Emotive controls
  • Bridge function
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
40, 50
Burner Type:
Induction
CEC Compliant:
For Sale in CA
Capacity:
6.2 cu ft
Collection:
Rise™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touch
Depth:
28-13/16 in
Height:
36-3/4 in
Installation Type:
Slide-in
Interior Light:
Yes
Light Bulb Type:
Halogen
Material:
Glass
Number of Burners:
4
Number of Elements:
4
Power Source:
Electric
Self Clean:
Yes
UL Listed:
Yes
UPC:
883049662442
Volts:
240V
Watts:
11400 W
Weight:
197 lb
Width:
29-7/8 in