This product requires certification to purchase.

4 Burner Sealed Cooktop in Stainless Steel

JennAir

Rise™ 4 Burner Sealed Cooktop in Stainless Steel

  • Fast #
  • Part #JJGCP536HL
  • Item #7788194
  • Manufacturer Part #JGCP536HL
5 out of 5 Customer Rating
Brand image
JennAir

Rise™ 4 Burner Sealed Cooktop in Stainless Steel

  • Fast #
  • Part #JJGCP536HL
  • Item #7788194
  • Manufacturer Part #JGCP536HL
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
BTU:
20000
Burner Type:
Sealed
CEC Compliant:
For Sale in CA
Collection:
Rise™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knob
Depth:
27-1/2 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
7-7/16 in
Ignition System:
Electric Ignition
MBH:
20
Material:
Stainless Steel
Number of Burners:
4
Power Source:
Gas
Smart Home Enabled:
No
UL Listed:
Yes
UPC:
883049469805
Volts:
120V
Width:
35-3/4 in