This product requires certification to purchase.

24 in. Panel Kit for JBZFL24IGX

JennAir

Rise™ 24 in. Panel Kit for JBZFL24IGX

  • Fast #
  • Part #JJKCPR241GL
  • Item #7788316
  • Manufacturer Part #JKCPR241GL
4.7 out of 5 Customer Rating
Brand image
JennAir

Rise™ 24 in. Panel Kit for JBZFL24IGX

  • Fast #
  • Part #JJKCPR241GL
  • Item #7788316
  • Manufacturer Part #JKCPR241GL
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Fully integrated and flush design
  • Requires Certification

Specifications

Brand Model Compatibility:
JBZFL24IGX, JBRFL24IGX
Collection:
Rise™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Handle Material:
Stainless Steel
Height:
80
Material:
Stainless Steel
NSF Certified:
No
Product Type:
Panel Kit
UL Listed:
No
UPC:
883049514369
Weight:
70
Width:
24