Panel Kit for JS48NXFXDE
Rise™ Panel Kit for JS48NXFXDE
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Fully integrated and flush design
Specifications
- Brand Model Compatibility:
- JS48NXFXDE
- Collection:
- Rise™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Panel Kit
- UL Listed:
- No
- Weight:
- 89 lb
- Width:
- 48 in