1/2 in. FNPT Cast Iron Air Compressor
1/2 in. FNPT Cast Iron Air Compressor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Capacity:
- 220 gal
- Coating:
- Powder Coated
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Horsepower:
- 1/3 hp
- Length:
- 18-1/4
- Material:
- Cast Iron
- NEMA:
- NEMA 1
- Pressure - Maximum:
- 40 psi
- Product Type:
- Air Compressor
- UL Listed:
- UL 1450
- Volts:
- 115/230V
- Width:
- 16-1/4