This product requires certification to purchase.

1/2 in. FNPT Cast Iron Air Compressor

Jenny Products

1/2 in. FNPT Cast Iron Air Compressor

  • Fast #
  • Part #JK2SBS1151
  • Item #7037334
  • Manufacturer Part #K2S-BS-115/1
3.4 out of 5 Customer Rating
Brand image
Jenny Products

1/2 in. FNPT Cast Iron Air Compressor

  • Fast #
  • Part #JK2SBS1151
  • Item #7037334
  • Manufacturer Part #K2S-BS-115/1
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
21.6
Capacity:
985 gal
Coating:
Powder Coated
End Connection 1:
FNPT
End Connections:
FNPT
FM Approved:
No
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
Horsepower:
2 hp
Length:
18-1/4
Material:
Cast Iron
NEMA:
NEMA 1
Pressure - Maximum:
40 psi
Product Type:
Air Compressor
UL Listed:
UL 1450
Volts:
115/230V
Width:
16-1/4