This product requires certification to purchase.

1/3 hp 30 gal. Single Phase Sprinkler Air Compressor

Jenny Products

1/3 hp 30 gal. Single Phase Sprinkler Air Compressor

  • Fast #
  • Part #JF13S30UMS
  • Item #4124097
  • Manufacturer Part #F13S-30UMS
3.4 out of 5 Customer Rating
Brand image
Jenny Products

1/3 hp 30 gal. Single Phase Sprinkler Air Compressor

  • Fast #
  • Part #JF13S30UMS
  • Item #4124097
  • Manufacturer Part #F13S-30UMS
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Capacity:
220 gal
Coating:
Powder Coated
FM Approved:
No
Height:
38 in
Horsepower:
1/3 hp
Length:
38 in
Material:
Cast Iron, Steel
Pressure - High:
40
Product Type:
Compressor
UL Listed:
Yes
Volts:
115/230V
Weight:
225 lb