1-1/2 hp Air Compressor Fire Sprinkler Part
1-1/2 hp Air Compressor Fire Sprinkler Part
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Capacity:
- 17 gal
- Coating:
- Powder Coated
- FM Approved:
- No
- Horsepower:
- 1-1/2 hp
- Material:
- Cast Iron, Steel
- Pressure - High:
- 40
- Product Type:
- Compressor
- UL Listed:
- Yes
- Volts:
- 115/230V