This product requires certification to purchase.

25-3/4 in. Steel Compressor

Jenny Products

25-3/4 in. Steel Compressor

  • Fast #
  • Part #JK15SBS
  • Item #9316573
  • Manufacturer Part #K15S-BS
4.1 out of 5 Customer Rating
Brand image
Jenny Products

25-3/4 in. Steel Compressor

  • Fast #
  • Part #JK15SBS
  • Item #9316573
  • Manufacturer Part #K15S-BS
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Heavy-duty single stage cast iron compressor pump - made in Somerset, PA USA
  • Splash lubricated
  • Belt driven with a large flywheel for extra cooling and easier start-up
  • Directional air shroud for reduced pump temperatures
  • Thermal overload motor protection
  • Totally enclosed heavy-duty beltguard
  • Powder coated, extra heavy steel base plate
  • Large canister intake filter with replaceable filter elements
  • Magnetic starter is included on all 5HP and larger units
  • Thermal overload motor protection base mounted
  • Requires Certification

Documents


Specifications

AMP:
15.8, 7.9
Capacity:
885 gal
Coating:
Powder Coated
FM Approved:
No
Height:
18-1/4
Horsepower:
1-1/2 hp
Length:
25-3/4
Material:
Steel
Pressure - High:
40
Product Type:
Compressor
UL Listed:
Yes
Volts:
115/230V
Width:
16-1/4