30 x 24 in. Polished Edge Rectangular Frameless Mirror
30 x 24 in. Polished Edge Rectangular Frameless Mirror
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Polished edge mirror
Documents
Specifications
- ASTM:
- ASTM C-1036, ASTM C-1503
- Color Finish Category:
- Clear
- Color Finish Name:
- Glass
- Depth:
- 5/32 in
- Height:
- 24 in
- Installation Type:
- Wall Mount
- Length:
- 30 in
- Material:
- Glass
- Mirror Edge:
- Polished Edge
- Package Quantity:
- Pack of 5
- Product Type:
- Frameless Mirror
- Shape:
- Rectangular
- Size:
- 24 in x 30 in
- UPC:
- 656407039466
- Weight:
- 10.000 lb
- Width:
- 5/32 in