30 x 24 in. Rectangular Framed Mirror in White
30 x 24 in. Rectangular Framed Mirror in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- White flat frame
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3/4 in
- Height:
- 24 in
- Installation Type:
- Wall Mount
- Length:
- 30 in
- Material:
- Glass, Plastic
- Material Type:
- Polystyrene
- Mirror Edge:
- Clean Cut Edge
- Product Type:
- Framed Mirror
- Shape:
- Rectangular
- Size:
- 2 in
- UPC:
- 656407043678
- Weight:
- 14.019 lb
- Width:
- 3/4 in