30 x 30 in. Flat Edge Square Framed Mirror in Satin Nickel
30 x 30 in. Flat Edge Square Framed Mirror in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Satin nickel flat frame
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 3/4 in
- Height:
- 30 in
- Installation Type:
- Wall Mount
- Material:
- Glass, Plastic
- Material Type:
- Polystyrene
- Mirror Edge:
- Flat Edge
- Product Type:
- Framed Mirror
- Shape:
- Square
- Size:
- 30 in x 30 in
- UPC:
- 656407044798
- Weight:
- 17.67 lb
- Width:
- 30 in