This product requires certification to purchase.

30 x 36 in. Rectangular Beveled Edge Wall Mount Mirror (2 Piece)

This product has been replaced by

Jensen Mirror 36 in. Medicine Cabinet Mirror
Jensen 36 x 30 in. Beveled Edge Framelss Mirror
Manufacturer Part #WM3036BVBP3
Jensen

30 x 36 in. Rectangular Beveled Edge Wall Mount Mirror (2 Piece)

  • Fast #
  • Part #RXWM3036BVBP2
  • Item #8155825
  • Manufacturer Part #XWM3036BVBP2
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

Jensen Mirror 36 in. Medicine Cabinet Mirror
Jensen 36 x 30 in. Beveled Edge Framelss Mirror
Manufacturer Part #WM3036BVBP3
Jensen

30 x 36 in. Rectangular Beveled Edge Wall Mount Mirror (2 Piece)

  • Fast #
  • Part #RXWM3036BVBP2
  • Item #8155825
  • Manufacturer Part #XWM3036BVBP2
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
ETL Listed:
No
Height:
36 in
Installation Type:
Wall Mount
Mirror Edge:
Beveled Edge
Package Quantity:
2 Piece
Product Type:
Mirror
Shape:
Rectangular
Size:
30 in x 36 in
UL Listed:
No
UPC:
656407042619
Width:
30 in