This product requires certification to purchase.

36 x 30 in. Beveled Edge Framelss Mirror

Jensen

36 x 30 in. Beveled Edge Framelss Mirror

  • Fast #
  • Part #RWM3036BVBP3
  • Item #7253122
  • Manufacturer Part #WM3036BVBP3
4.9 out of 5 Customer Rating
Brand image
Jensen

36 x 30 in. Beveled Edge Framelss Mirror

  • Fast #
  • Part #RWM3036BVBP3
  • Item #7253122
  • Manufacturer Part #WM3036BVBP3
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 57
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Bevel edge: 1/2"
  • Glass 4mm
  • American made
  • Requires Certification

Documents

Dimensions & Measurements
Height
36 in
Length
30 in
Width
30 in
Included Components
Lights Included
No
Mirror Included
Yes
Characteristics & Features
Color Finish Category
Silver Tones
Color Finish Name
Mirror
Glass Type
Float, Beveled
Installation Type
Surface Mount
Material
Glass
Mirror Edge
Beveled Edge
Warranty & Product Information
Application
Commercial, Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
UPC
656407038582