This product requires certification to purchase.

54 x 36 in. Framed Rectangle Mirror in Satin Nickel

Jensen

54 x 36 in. Framed Rectangle Mirror in Satin Nickel

  • Fast #
  • Part #RXFM5436CC2SNF
  • Item #9632481
  • Manufacturer Part #XFM5436CC2SNF
4 out of 5 Customer Rating
Brand image
Jensen

54 x 36 in. Framed Rectangle Mirror in Satin Nickel

  • Fast #
  • Part #RXFM5436CC2SNF
  • Item #9632481
  • Manufacturer Part #XFM5436CC2SNF
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Height:
54 in
Product Type:
Framed Rectangle Mirror
Shape:
Rectangular
Size:
54 in x 36 in
UPC:
656407049434
Width:
36 in