This product requires certification to purchase.

Cabinet with Beveled Edge Mirror in Brushed Stainless Steel

Jensen

Cabinet with Beveled Edge Mirror in Brushed Stainless Steel

  • Fast #
  • Part #R72SS304D
  • Item #3514880
  • Manufacturer Part #72SS304D
5 out of 5 Customer Rating
Brand image
Jensen

Cabinet with Beveled Edge Mirror in Brushed Stainless Steel

  • Fast #
  • Part #R72SS304D
  • Item #3514880
  • Manufacturer Part #72SS304D
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
5 in
Height
30-1/8 in
Length
24-1/8 in
Width
24 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Brushed Stainless Steel
Glass Type
Beveled
Material
Steel
Warranty & Product Information
UPC
656407051512