This product requires certification to purchase.

26 in. Frameless Flat Mirror Glass Shelves

Jensen

Cove 26 in. Frameless Flat Mirror Glass Shelves

  • Fast #
  • Part #R1035P24WHG
  • Item #3766842
  • Manufacturer Part #1035P24WHG
3.3 out of 5 Customer Rating
Brand image
Jensen

Cove 26 in. Frameless Flat Mirror Glass Shelves

  • Fast #
  • Part #R1035P24WHG
  • Item #3766842
  • Manufacturer Part #1035P24WHG
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 16" W x 26" H x 4 1/2" D
  • Recessed mount
  • Frameless, polished edge mirror
  • Rust resistant painted steel body
  • Two adjustable shelves
  • Piano hinge
  • Shelf Material: Stainless Steel
  • Requires Certification

Documents


Specifications

Collection:
Cove
Depth:
4-1/2 in
Height:
26 in
Installation Type:
Recessed Mount
Length:
23-1/4 in
Material:
Steel
UPC:
656407030029
Width:
16 in