This product requires certification to purchase.

26 in. Recessed Mount Medicine Cabinet in Basic White

Jensen

Cove 26 in. Recessed Mount Medicine Cabinet in Basic White

  • Fast #
  • Part #R1035P24WH
  • Item #3767121
  • Manufacturer Part #1035P24WH
3.4 out of 5 Customer Rating
Brand image
Jensen

Cove 26 in. Recessed Mount Medicine Cabinet in Basic White

  • Fast #
  • Part #R1035P24WH
  • Item #3767121
  • Manufacturer Part #1035P24WH
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • 16" W x 26" H x 4 1/2" D
  • Recessed mount
  • Frameless, polished edge mirror
  • Rust resistant painted steel body
  • Two adjustable shelves
  • Piano hinge
  • Shelf Material: Metal
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Cove
Color Finish Category:
Whites
Color Finish Name:
Basic White
Depth:
4
Gauge (metal):
26
Glass Type:
Float, Polished Edge
Height:
26
IAPMO Listed:
No
Installation Type:
Recessed Mount
Length:
26
Material:
Steel, Glass
Mirror Edge:
Polished Edge
Mirror Included:
Yes
Number of Doors:
1
Number of Shelves:
2
Shelf Length:
13-203/500
Shelf Width:
3-5/8
Size:
16 in x 26 in
UPC:
656407031255
Width:
16