30 in. Electrical Box
30 in. Electrical Box
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Non traffic rated handhole for electric, gas, and communication
- Compares to Christy N36 and Brooks products #66
- Small underground enclosures housing various utility equipment
Documents
Specifications
- ASTM:
- ASTM C-857
- Depth:
- 17 in
- Height:
- 12 in
- Length:
- 30 in
- Material:
- Concrete
- Product Type:
- Handhole Box
- Weight:
- 176 lb
- Width:
- 17 in