16 x 26 in. Door Mirror Medicine Cabinet in Basic White
Focus 16 x 26 in. Door Mirror Medicine Cabinet in Basic White
Package Quantity Info:
Each: 1 Inner Pack: 2-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Focus
- Color Finish Category:
- Whites
- Color Finish Name:
- Basic White
- Depth:
- 4-1/2 in
- Height:
- 26 in
- IAPMO Listed:
- No
- Installation Type:
- Recessed Mount
- Material:
- Mirror
- Mirror Edge:
- Polished Edge
- UL Listed:
- No
- UPC:
- 656407050751
- Width:
- 16 in