36 in. Recessed Mount Medicine Cabinet in Basic White
Focus 36 in. Recessed Mount Medicine Cabinet in Basic White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Reversible for left-hand or right-hand door swing
- Magnetic catch in cabinet body flange aligns to stainless steel striker plate on the door
- 24.5 in piano hinge welded to the door and mechanically fastened to the cabinet body
- 26 Gauge galvanized steel shelves with white, heat cured, enamel paint finish, adjustable
Documents
Specifications
- Collection:
- Focus
- Color Finish Category:
- Whites
- Color Finish Name:
- Basic White
- Depth:
- 4-1/2
- Gauge (metal):
- 26
- Glass Type:
- Polished Edge
- Height:
- 36
- Installation Type:
- Recessed Mount
- Material:
- Stainless Steel
- Mirror Edge:
- Polished Edge
- Mirror Included:
- Yes
- Number of Shelves:
- 3
- UPC:
- 656407006338
- Width:
- 16