This product requires certification to purchase.

16 x 26 in. Recess Mount Medicine Cabinet in Basic White

Jensen

Horizon 16 x 26 in. Recess Mount Medicine Cabinet in Basic White

  • Fast #
  • Part #RB773385
  • Item #3767160
  • Manufacturer Part #B773385
3.7 out of 5 Customer Rating
Brand image
Jensen

Horizon 16 x 26 in. Recess Mount Medicine Cabinet in Basic White

  • Fast #
  • Part #RB773385
  • Item #3767160
  • Manufacturer Part #B773385
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Horizon
Color Finish Category:
Whites
Color Finish Name:
Basic White
Depth:
3-5/8 in
GSA Approved:
No
Gauge (metal):
26 ga
Glass Type:
Mirror
Height:
26 in
IAPMO Listed:
No
Installation Type:
Recessed Mount
Lights Included:
No
Material:
Plastic, Steel
Material Type:
Polystyrene
Mirror Edge:
Beveled Edge
Mirror Included:
Yes
NSF Certified:
No
Number of Doors:
1
Number of Shelves:
3
Size:
16 in x 26 in
UL Listed:
No
UPC:
656407051765
Width:
16 in