This product requires certification to purchase.

26 x 16 in. Single Beveled Mirror Overpacked in Basic White

Jensen

Horizon 26 x 16 in. Single Beveled Mirror Overpacked in Basic White

  • Fast #
  • Part #R1459X
  • Item #4460628
  • Manufacturer Part #1459X
3.7 out of 5 Customer Rating
Brand image
Jensen

Horizon 26 x 16 in. Single Beveled Mirror Overpacked in Basic White

  • Fast #
  • Part #R1459X
  • Item #4460628
  • Manufacturer Part #1459X
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Horizon
Color Finish Category:
Whites
Color Finish Name:
Basic White
Depth:
1-1/4
Glass Type:
Beveled
Height:
26
IAPMO Listed:
No
Installation Type:
Recessed Mount
Material:
Mirror
Mirror Edge:
Beveled Edge
UL Listed:
No
UPC:
656407036069
Width:
16