This product requires certification to purchase.

28-1/4 x 48 in. Beveled Edge Mirror Cabinet in White

Jensen

Horizon 28-1/4 x 48 in. Beveled Edge Mirror Cabinet in White

  • Fast #
  • Part #R255048X
  • Item #4859173
  • Manufacturer Part #255048X
4.4 out of 5 Customer Rating
Brand image
Jensen

Horizon 28-1/4 x 48 in. Beveled Edge Mirror Cabinet in White

  • Fast #
  • Part #R255048X
  • Item #4859173
  • Manufacturer Part #255048X
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Recess mount installation
  • Formed and welded steel housing
  • Frameless mirror doors
  • 90° concealed, euro-type hinge, adjustable and self closing with plastic and metal components
  • 26 ga galvanized steel shelves with white, heat cured, enamel paint finish, adjustable (ADJ) (2 typical)
  • Requires Certification

Documents

Dimensions & Measurements
Depth
5 in
Height
28-1/4 in
Width
48 in
Included Components
Lights Included
No
Characteristics & Features
Collection
Horizon
Color Finish Category
Whites
Color Finish Name
White
Installation Type
Recessed Mount
Material
Steel
Mirror Edge
Beveled Edge
Shape
Rectangular
Warranty & Product Information
Product Type
Cabinet
Type
R255048X
UPC
656407036168