This product requires certification to purchase.

28-3/16 in. Surface Mount Medicine Cabinet in Basic White

Jensen

Horizon 28-3/16 in. Surface Mount Medicine Cabinet in Basic White

  • Fast #
  • Part #R255248
  • Item #1892641
  • Manufacturer Part #255248
4.8 out of 5 Customer Rating
Brand image
Jensen

Horizon 28-3/16 in. Surface Mount Medicine Cabinet in Basic White

  • Fast #
  • Part #R255248
  • Item #1892641
  • Manufacturer Part #255248
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Overall Size: 48" x 28 1/4" x 5 1/4"
  • Surface mounted, frameless, beveled edge float Glass mirrors for 3-way viewing
  • Three storage areas with two fixed shelves
  • Magnetic catches
  • White enamel interior and concealed hinges
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Horizon
Color Finish Category:
Whites
Color Finish Name:
Basic White
Depth:
5-1/4 in
Glass Type:
Float, Beveled
Height:
28-3/16 in
IAPMO Listed:
No
Installation Type:
Surface Mount
Material:
Steel, Glass
Mirror Included:
Yes
UPC:
656407050942
Width:
47-3/4 in