33 x 30 in. Surface Mount Medicine Cabinet in Basic White
Horizon 33 x 30 in. Surface Mount Medicine Cabinet in Basic White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 24-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Beveled mirror
- Steel shelves
- Fixed shelves
Documents
Specifications
- Collection:
- Horizon
- Color Finish Category:
- Whites
- Color Finish Name:
- Basic White
- Depth:
- 4-3/8
- Gauge (metal):
- 24
- Glass Type:
- Beveled
- Height:
- 30
- Installation Type:
- Surface Mount
- Length:
- 48
- Lights Included:
- No
- Material:
- Glass, Steel
- Mirror Edge:
- Beveled Edge
- Mirror Included:
- Yes
- Number of Doors:
- 3
- Number of Shelves:
- 2
- Shelf Length:
- 46-1/2
- Shelf Width:
- 3-7/8
- UPC:
- 656407045771
- Width:
- 33