31-1/4 in. Recessed Mount Medicine Cabinet with Arched Mirror
Metro 31-1/4 in. Recessed Mount Medicine Cabinet with Arched Mirror
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 14 1/4" W x 24" H x 4" D
- Three adjustable glass shelves
- Exterior beveled mirror
- Interior mirrors on the back of the cabinet
- Right-hand door opening
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Metro
- Depth:
- 5 in
- Height:
- 31-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Recessed Mount, Surface Mount
- UPC:
- 026715163229
- Width:
- 15 in