This product requires certification to purchase.

15 x 25 in. Beveled Medicine Cabinet

Jensen

Metro Deluxe 15 x 25 in. Beveled Medicine Cabinet

  • Fast #
  • Part #R52WH244DPX
  • Item #4087093
  • Manufacturer Part #52WH244DPX
4.8 out of 5 Customer Rating
Brand image
Jensen

Metro Deluxe 15 x 25 in. Beveled Medicine Cabinet

  • Fast #
  • Part #R52WH244DPX
  • Item #4087093
  • Manufacturer Part #52WH244DPX
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Wall opening/rough-in dimensions (for recess applications) - 14-1/4 in x 24 in x 4 in
  • Formed and welded stainless steel housing (WB/ST)
  • 1/8 in THK float glass mirror with polished edges on housing back
  • 23 ga steel with white, heat cured, acrylic paint finish
  • Framed mirror door
  • 5/32 in float glass mirror door front with 1/2 in beveled edge, four sides
  • 3/32 in float glass mirror door back with polished edges
  • 24 ga steel door back with white, heat cured, acrylic paint finish
  • 170° euro hinge with soft close mechanism
  • Reversible for left-hand or right-hand door swing
  • Requires Certification

Documents

Dimensions & Measurements
Depth
5 in
Gauge (metal)
23 ga
Height
25-1/8 in
Size
15 in x 25 in
Width
15-1/8 in
Included Components
Lights Included
No
Mirror Included
Yes
Characteristics & Features
Collection
Metro Deluxe
Color Finish Category
Whites
Color Finish Name
White
Installation Type
Recessed Mount, Surface Mount
Material
Steel, Glass
Mirror Edge
Beveled Edge
Number of Doors
1
Number of Shelves
3
Warranty & Product Information
Type
R52WH244DPX
UPC
656407036441