Recessed Mount Medicine Cabinet with Glass Shelve in White
Recessed Mount Medicine Cabinet with Glass Shelve in White
Frequently Purchased Together
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4-1/2 in
- Glass Type:
- Beveled Edge
- Height:
- 36 in
- IAPMO Listed -:
- No
- Installation Type:
- Recessed Mount
- Length:
- 16 in
- Material:
- Glass