25 in. Recessed Mount Medicine Cabinet in Brushed Stainless Steel
Studio V 25 in. Recessed Mount Medicine Cabinet in Brushed Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Reversible for left-hand or right-hand door swing
- 170° Euro hinge with soft-close mechanism
- 16 in thick float glass shelves, adjustable
- Snap-Fit shelf supports
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Studio V
- Color Finish Category:
- Whites
- Color Finish Name:
- Brushed
- Depth:
- 5
- Gauge (metal):
- 22
- Glass Type:
- Beveled Edge
- Height:
- 25
- IAPMO Listed:
- No
- Installation Type:
- Surface Mount, Recessed Mount
- Length:
- 4-3/4
- Material:
- Stainless Steel
- Mirror Edge:
- Beveled Edge
- Mirror Included:
- Yes
- Number of Shelves:
- 3
- UPC:
- 656407053059
- Width:
- 15