8-1/2 x 14 in. LED Lighted Wall Mount Direct Wired 8X Magnifying Mirror in Polished Chrome
8-1/2 x 14 in. LED Lighted Wall Mount Direct Wired 8X Magnifying Mirror in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1X & 8X Magnification
- 8.5" Diameter
- 8.5", 8X-1X LED Lighted Wall Mirror, Extends 13.5", Chrome Finish, Direct Wire
- Long Lasting LED Bulbs
- Direct Wire
- Extends up to 13.5" from the wall
- Chrome Finish
Specifications
- Arm Extension Length:
- 13-1/2 in
- Brand Model Compatibility:
- Jerdon
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 8-1/2 in
- ETL Listed:
- Yes
- Height:
- 14 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 13-1/2 in
- Light Bulb Type:
- LED
- Magnification:
- 8
- Material:
- Steel
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 5 W
- Weight:
- 3.5 lb
- Width:
- 10-1/2 in