1600W Wall Mount 2-Speed 2-Heat Setting Hair Dryer in White
Proversa™ 1600W Wall Mount 2-Speed 2-Heat Setting Hair Dryer in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 2 speeds/ 2 heat settings
- ALCI built into wall caddy
- White finish
- LED night light
Specifications
- AMP:
- 11.5
- Collection:
- Proversa™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4-1/4 in
- ETL Listed:
- Yes
- Height:
- 5-3/4 in
- Power Source:
- Electric
- Product Type:
- Hair Dryer
- Size:
- 11-3/4 in x 4-1/4 in x 5-3/4 in
- UL Listed:
- Yes
- UPC:
- 874479001383
- Watts:
- 1600 W
- Width:
- 4-1/4 in