Friction Catch in Antique Nickel
Friction Catch in Antique Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Door Hardware Type:
- Latch
- Height:
- 3/8 in
- Length:
- 2 in