Robe Hook in Satin Nickel
Robe Hook in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Height:
- 3-1/2 in
- IAPMO Listed -:
- No
- Mount Type:
- Wall