Calcium Hypochlorite 100 lb Pail
Indutabs® Calcium Hypochlorite 100 lb Pail
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for potable water and wastewater applications
- Powerful disinfectant for municipal and industrial applications
- Provides a slow, steady and consistent chemical dose
- Contains a minimum of 65% available chlorine
- Shelf Life: 1 yr in ideal conditions
- Certified to NSF/ANSI Standard 60
Documents
Recommended Accessories
Specifications
- Collection:
- Indutabs®
- Diameter:
- 3/4 in
- EPA Compliant:
- Yes
- NSF:
- NSF 60
- NSF Certified:
- Yes
- Product Type:
- Calcium Hypochlorite