4-1/5 in. Puller
4-1/5 in. Puller
Package Quantity Info:
Each: 1Product Details
Product Details
- Aircraft quality 3/16 in. cable
- Double solid cast aluminum ratchet wheel brake system holds load securely in any position
- General purpose cable puller designed to lift, lower, stretch, or pull heavy loads
- Lightweight zinc plated steel construction to resist corrosion
- Load tested to 125% of capacity with certificate
- Snatch block included with JCP-2 and JCP-4 models
Specifications
- Diameter:
- 3/16 in
- Height:
- 5-2/5 in
- Length:
- 4-1/5 in
- Lift Capacity:
- 2 (short)
- Material:
- Steel
- Number of Tools Included:
- 1
- Tool Type:
- Puller
- Weight:
- 9.05 lb
- Width:
- 25-3/10 in