JETCOAT 42" X 42" X 78" TWO PANEL CORNER SHOWER WALL KIT
Jetcoat® JETCOAT 42" X 42" X 78" TWO PANEL CORNER SHOWER WALL KIT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Water-proof, fire retardant and high resistance to impact and chemicals
- Can be installed over waterproof backer board or even tile
- A grout-free solution, allowing you to have the look of tile without the messy clean-up
- Side panels are designed with a beveled edge, which provides a clean finish to the outer edge
- Backed by a 10 yr residential and 2 yr commercial warranty
- Everything is shipped in one box - panels, optional edge and internal corner trim pieces and double-sided construction tape
Specifications
- Collection:
- Jetcoat®
- Color Finish Category:
- Greys
- Color Finish Name:
- Slate
- Depth:
- 5/32
- Height:
- 78
- Material:
- Plastic, Stone
- Number of Pieces:
- 2 Piece
- Type:
- FGFS424278SL
- UPC:
- 721015614821
- Width:
- 42