This product requires certification to purchase.

4 Brass 600 # Full Port 2 Piece FIP BV

JF-100T 4 Brass 600 # Full Port 2 Piece FIP BV

  • Fast #
  • Part #J100111
  • Item #4077097
  • Manufacturer Part #100-111
4.1 out of 5 Customer Rating
Brand image

JF-100T 4 Brass 600 # Full Port 2 Piece FIP BV

  • Fast #
  • Part #J100111
  • Item #4077097
  • Manufacturer Part #100-111
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Gland follower and single O-ring stem design
  • Blow-out proof stem
  • 100% leak tested
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Pressure - Maximum
600 psi
Valve Size
4 in
Characteristics & Features
Collection
JF-100T
Valve Port Opening
Full Port
Electrical & Operational Information
Maximum Temperature
300
Warranty & Product Information
ANSI
ANSI Z21.15, ANSI B1.20.1
FM Approved
Yes
MSS
MSS SP-110
Type
GTJ12GA24
UL Listed
Yes
UPC
662527290113