This product requires certification to purchase.

1/2 in. Stainless Steel Reduced Port Threaded 800# Ball Valve

JFW Industries

1/2 in. Stainless Steel Reduced Port Threaded 800# Ball Valve

  • Fast #
  • Part #JBV0011209D
  • Item #8813255
  • Manufacturer Part #BV-0011/2-09
5 out of 5 Customer Rating
Brand image
JFW Industries

1/2 in. Stainless Steel Reduced Port Threaded 800# Ball Valve

  • Fast #
  • Part #JBV0011209D
  • Item #8813255
  • Manufacturer Part #BV-0011/2-09
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-351 Grade CF8M
BAA Compliant:
No
Clean Bagged:
No
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
Length:
2-11/50 in
MA Approved:
No
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Pressure Class:
800#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
Valve Body Style:
1 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RTFE
Valve Size:
1/2 in
Valve Type:
Ball Valve
Weight:
0.42 lb
cUPC Certified:
No