1 in. Stainless Steel Full Port Socket Weld 1000# Ball Valve
1 in. Stainless Steel Full Port Socket Weld 1000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-351 Grade CF8M
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- Length:
- 3-27/50 in
- MA Approved:
- No
- Material:
- Stainless Steel
- Maximum Temperature:
- 1200
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Pressure Class:
- 1000#
- UL Listed:
- No
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RTFE
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Weight:
- 2.8 lb
- cUPC Certified:
- No