This product requires certification to purchase.

3/4 in. Stainless Steel Socket Weld Gate Valve

JFW Industries

GT-200 3/4 in. Stainless Steel Socket Weld Gate Valve

  • Fast #
  • Part #JGT200SWF
  • Item #7570506
  • Manufacturer Part #JGT200SWF
3.7 out of 5 Customer Rating
Brand image
JFW Industries

GT-200 3/4 in. Stainless Steel Socket Weld Gate Valve

  • Fast #
  • Part #JGT200SWF
  • Item #7570506
  • Manufacturer Part #JGT200SWF
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASTM:
ASTM A351 Grade CF8M
Collection:
GT-200
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Handle Length (in):
2-12/25 in
Handle Material:
Ductile Iron
ISO:
ISO 228
Length:
2-2/5 in
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Pressure Class:
200#
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Bonnet Type:
Screw-in
Valve Operator:
Handwheel
Valve Seat Material:
Stainless Steel
Valve Size:
3/4 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve