225 MBH Condensate Neutralizer Tube
225 MBH Condensate Neutralizer Tube
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- The CBM-225 model is versatile to install in most residential installations, either wall or floor-mounted
- With its low-profile design, the CBM-225 is purpose-built for high-efficiency, gas-fired appliances with a low condensate drain
Specifications
- BTU:
- 225000
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Flow Rate:
- 1.7 gpm
- Height:
- 3-1/4
- Length:
- 15
- Product Type:
- Condensate Neutralizer