This product requires certification to purchase.

1/2 - 1 in. Plastic Pipe Cutter

Jline Tools

1/2 - 1 in. Plastic Pipe Cutter

  • Fast #
  • Part #JJPCJ
  • Item #2253913
  • Manufacturer Part #JPCJ
4.2 out of 5 Customer Rating
Jline Tools

1/2 - 1 in. Plastic Pipe Cutter

  • Fast #
  • Part #JJPCJ
  • Item #2253913
  • Manufacturer Part #JPCJ
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Pipe, Cutting
Cutting Capacity:
1/2 in - 1 in
Material:
Plastic
Tool Type:
Pipe Cutter