1 in. x 300 ft. Plain End Plastic Pressure Pipe
Pure-Core™ 1 in. x 300 ft. Plain End Plastic Pressure Pipe
Product Details
Product Details
- Does not rust, corrode or accumulate mineral deposits or chemicals
- Resists growth of algae, bacteria and fungi
- Boasts high flexibility, allowing it to be curved over, under and around obstacles for easy installation
- Contains a UV inhibitor for temporary storage
- Weighs less than copper, size for size
- Facilitates rapid, joint-free installation with long coil lengths
- Features color-coded tags for easy identification of product and pressure rating
Specifications
- ASTM:
- ASTM D-2239, ASTM D-2737
- AWWA:
- AWWA C-901
- Application:
- Water Systems
- Collection:
- Pure-Core™
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fire Suppression System Rated:
- No
- Length:
- 300
- Material:
- Plastic
- Material Type:
- Polyethylene
- PipeTubing Size:
- 1