This product requires certification to purchase.

6 in. Plastic Base Spacer

J&M Manufacturing

6 in. Plastic Base Spacer

  • Fast #
  • Part #PCBSUM
  • Item #2923251
  • Manufacturer Part #PCBSUM
3.1 out of 5 Customer Rating
Brand image
J&M Manufacturing

6 in. Plastic Base Spacer

  • Fast #
  • Part #PCBSUM
  • Item #2923251
  • Manufacturer Part #PCBSUM
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • They snap together vertically and horizontally for fast, secure field assembly
  • Requires Certification

Documents

EPD

Specifications

Application:
Electrical Conduit
Length:
6 in
Material:
Plastic
Product Type:
Base Spacer
Width:
3 in