1/2 in. x 3/4 in. x 1 in. 25 ft. Standard Line Set
1/2 in. x 3/4 in. x 1 in. 25 ft. Standard Line Set
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Insulation Thickness:
- 1 in
- Length:
- 25 ft
- Line Set Type:
- Standard
- Liquid Line (OD):
- 1/2 in
- Suction Line (OD):
- 3/4 in
- UL Listed:
- No
- UPC:
- 094913080006