1/4 in. x 1/2 in. x 3/4 in. 100 ft. Mini-Split Line Set
1/4 in. x 1/2 in. x 3/4 in. 100 ft. Mini-Split Line Set
Product Details
Product Details
Documents
Specifications
- Insulation Thickness:
- 3/4
- Length:
- 100
- Line Set Type:
- Mini-Split
- Liquid Line (OD):
- 1/4
- Suction Line (OD):
- 1/2
- UL Listed:
- No
- UPC:
- 094913055233