This product requires certification to purchase.

3/8 in. x 3/4 in. x 3/4 in. 50 ft. Black Rubber Standard Line set

JMF

3/8 in. x 3/4 in. x 3/4 in. 50 ft. Black Rubber Standard Line set

  • Fast #
  • Part #J061212500R
  • Item #10165219
  • Manufacturer Part #061212500R
5 out of 5 Customer Rating
Brand image
JMF

3/8 in. x 3/4 in. x 3/4 in. 50 ft. Black Rubber Standard Line set

  • Fast #
  • Part #J061212500R
  • Item #10165219
  • Manufacturer Part #061212500R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Elastomeric rubber insulation
  • For standard split systems
  • Requires Certification

Specifications

Insulation Thickness:
3/4
Length:
50
Line Set Type:
Standard
Liquid Line (OD):
3/8
Suction Line (OD):
3/4