This product requires certification to purchase.

3/8 in. x 5/8 in. x 1/2 in. 100 ft. Mini-Split Line Set

JMF

3/8 in. x 5/8 in. x 1/2 in. 100 ft. Mini-Split Line Set

  • Fast #
  • Part #JDL061008100X
  • Item #7209137
  • Manufacturer Part #DL061008100X
5 out of 5 Customer Rating
Brand image
JMF

3/8 in. x 5/8 in. x 1/2 in. 100 ft. Mini-Split Line Set

  • Fast #
  • Part #JDL061008100X
  • Item #7209137
  • Manufacturer Part #DL061008100X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Insulation Thickness:
1/2
Length:
100
Line Set Type:
Mini-Split
Liquid Line (OD):
3/8
Suction Line (OD):
5/8
UL Listed:
No
UPC:
094913075828