This product requires certification to purchase.

3/8 in. x 7/8 in. x 1 in. 100 ft. Standard Line Set

JMF

3/8 in. x 7/8 in. x 1 in. 100 ft. Standard Line Set

  • Fast #
  • Part #J0614161000
  • Item #7209090
  • Manufacturer Part #614161000
3.4 out of 5 Customer Rating
Brand image
JMF

3/8 in. x 7/8 in. x 1 in. 100 ft. Standard Line Set

  • Fast #
  • Part #J0614161000
  • Item #7209090
  • Manufacturer Part #614161000
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Insulation Thickness:
1 in
Length:
100 ft
Line Set Type:
Standard
Liquid Line (OD):
3/8 in
Suction Line (OD):
7/8 in
UL Listed:
No
UPC:
094913816018